Features:
- Durable hammertone frame and easy-to-clean nylon upholstery
- Swing-back arms are also removable for easy transfers and storage
- Hemi-height adjustable
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 35 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
Product Details
| Type | Standard Wheelchair |
| Material | Nylon |
| Armrests | Fixed Arms |
| Series | Guardian K3 |
| Manufacturers Part Number | K3166N14S |
| Brand | Medline |