Features:
- Durable frame in hammertone finish
- Comfortable upholstery
- Smooth-rolling, solid tires
- Dual-axle hemi-height adjustable
- 300 lb. (136 kg) weight capacity
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 38 lbs |
| Seat Width | 20 in |
| Seat Depth | 16 in |
Product Details
| Type | Standard Wheelchair |
| Armrests | Flip Back Desk Arms |
| Series | K1 Basic |
| Manufacturers Part Number | K1206N22E |
| Seat Material | Nylon |
| Brand | Medline |