- Permanent Full-Length Armrests, Detachable Footrests and 8" Wheels, 300 lb. Capacity
- Powder-coated aluminum frame is lightweight and durable, and the back folds down for easy storage and transport
- Features include a seat belt for safety, comfortable nylon upholstery, and padded arms
- 300-lb. (136 kg) weight capacity
Medline Basic Aluminum Transport Wheelchair, w/ Detachable Footrests, 18"W Seat, Red Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 21 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Seat To Floor Height | 19-1/2 in |
Product Details
| Type | Transport Chair |
| Material | Aluminum |
| Armrests | Fixed Desk Arms |
| Color | Red |
| Manufacturers Part Number | MDS808200ARE |
| Seat Material | Nylon |
| Brand | Medline |