Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997918

MPN #: 408C-I

Martin Wheel Kenda Loadstar Trailer Tire 408C-I - 480/400-8 - Load Range C - 6 Ply

Product Description
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 745 lbs. capacity. Fits 8X3.75 Wheel.

PRICE
$73.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4.7 in
Weight Capacity745 lbs
Weight6 lbs
Wheel Diameter16.1 in

Product Details

Assembly RequiredNo
TypeTire
ColorBlack
SeriesLoadstar
Tire Code RatingTL
Max PSI90 psi
Tread DesignK371 Loadstar
Load RangeC psi
StyleHighway Rated Trailer
Ply Rating6 Ply
MaterialBias Ply
Fits Rim Size8 x 3.75
Package Quantity1
Manufacturers Part Number408C-I
Tire Type480/400-8
BrandMartin Wheel

Warranty

Warranty2 yr