Martin Wheel Kenda K358 Turf Rider Turf Tire 405-2TR-I - 11 x 400-5 - 2 Ply
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel Kenda K358 Turf Rider Turf Tire 405-2TR-I - 11X400-5 - 2 Ply
Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! TIRE ONLY; Rim sold separately. Kenda's K358 Turf Rider is an original equipment design replacement traction tire for all outdoor power equipment. Best replacement tire for outdoor power equipment. Non-highway use only. 2 ply rating; 210 lb. load capacity. Tubeless.
Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! TIRE ONLY; Rim sold separately. Kenda's K358 Turf Rider is an original equipment design replacement traction tire for all outdoor power equipment. Best replacement tire for outdoor power equipment. Non-highway use only. 2 ply rating; 210 lb. load capacity. Tubeless.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.7 in |
| Weight Capacity | 210 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 10.7 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | K358 Turf Rider |
| Tire Code Rating | TL |
| Max PSI | 22 psi |
| Tread Design | K358 Turf Rider |
| Style | Lawn & Garden / Turf |
| Ply Rating | 2 Ply |
| Material | Bias Ply |
| Fits Rim Size | 5 x 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | 405-2TR-I |
| Tire Type | 11 x 400-5 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |