Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB2321179

MPN #: 2412-4TF-I

Martin Wheel Kenda K500 Super Turf Tire 2412-4TF-I - 24 x 12.00-12 - 4 Ply Tubeless

Product Description
The K500 Super Turf is the premier tire for turf applications and is the OEM choice for many ZTR and high-end commercial mower manufacturers. For commercial or heavy residential use, the Kenda K500 will provide "everything you want and more" in a lawn and garden tire.

Features:

  • TIRE ONLY; Rim sold separately
  • Siped lugs provide greater traction and less turf damage
  • With more rubber on the contacting surface than most competitor tires, the K500 allows enhanced puncture resistance and longer tread life
  • Semi-square shoulder design for drive applications
  • 4 ply rating; 1700 lbs. load capacity. Tubeless
  • Fits 12x8.5 wheel. Non-highway use only
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11.4 in
Weight Capacity1700 lbs
Weight21 lbs
Wheel Diameter12 in

Product Details

Ply Rating4
Fits Rim Size12 x 8.5
Package Quantity1
SeriesK500 Super Turf
Manufacturers Part Number2412-4TF-I
Tire Type24 x 12.00-12
Tread DesignTurf
BrandMartin Wheel