Martin Wheel Kenda K530 Pathfinder ATV Tire 1110-2PF-I - 22 x 11.00-10 - 2 Ply
Write a Review
|
Questions & Answers (0)
Product Description
All Kenda ATV tires have been designed to be puncture resistant, not only in the tread area, but also the side wall. Each tire has also been compounded with a special tear and snag resistant material that not only extends tread life, but protects the tire against punctures from sharp objects as well. Most of our ATV tires feature a built-in rim guard that protects your rim and keeps dirt from wedging between the tire and the rim. TIRE ONLY; Rim sold separately. Non-highway use only. The Kenda Pathfinder is the perfect O.E.M. replacement tire for 4x4 ATV and utility vehicles. This tread pattern has been designed for easy rolling and a smooth ride, while offering plenty of traction to dig into the terrain. 2 ply rating; 265 lbs. load capacity. Tubeless.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.3 in |
| Weight Capacity | 265 lbs |
| Weight | 17 lbs |
| Wheel Diameter | 21.1 in |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | K530 Pathfinder |
| Tire Code Rating | TL |
| Max PSI | 5 psi |
| Tread Design | K530 Pathfinder |
| Style | ATV / Utility Tires |
| Ply Rating | 2 Ply |
| Fits Rim Size | 10 x 8.50 |
| Material | Bias Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | 1110-2PF-I |
| Tire Type | 22 x 11.00-10 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |