Hailo K95 LivingStep 3-Step Aluminum Folding Step Ladder with Soft Grip Base, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Hailo K95 TopLine 3 Step aluminum comfort folding step with soft-Grip base for optimal stability on different floors. With high-curve aluminum safety rail for a secure grip or simply to lean against. Extra large 3 non-slip steps for optimal comfort.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-11/16 |
| Width | 21-1/4 in |
| Height | 56-11/16 |
| Weight Capacity | 330 lbs |
| Weight | 16.1 lbs |
| Height to Top Step/Platform | 56-11/16 in |
| Platform Height | 29-1/8 |
Product Details
| Assembly Required | No |
| Number of Steps | 3 |
| Color | Steel |
| Material | Aluminum |
| Description | Folding Step Ladder |
| Manufacturers Part Number | 9204014034 |
| Brand | Hailo |
Compliance & Certifications
| Certifications | EN 14183 |