Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Karcher

Model # :WBB3799044

MPN #: 2.445-053.0

Karcher Charger Battery Power, 36V, 6A

Product Description
Charge all 36 V Kärcher Battery Power and Kärcher Battery Power+ lithium-ion batteries with max. 6 A charging current: Quick charger with LED operating status indicator. Easy wall mounting.

Features:
  • Compatibility: Charges all 36 V Kärcher Battery Power and Kärcher Battery Power+ exchangeable batteries.
  • Powerful quick charger: Makes possible short charging times.
  • Modern, slim and compact machine design: Simple handling.


PRICE
$225.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2.445-053.0
TypeCharger
For Use WithKIRA CV 50
Voltage36 / 120 V
ColorBlack
BrandKarcher