Kar's Trail Mix Variety Pack, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
Crunchy, sweet mixes of nuts, chocolate and dried fruits, Kar's Trail Mix Variety Pack is perfect for getting your energy on-the-go. With three flavors like Sweet n' Salty Mix, All Energy Trail Mix and Raisin Almond Cashew Mix, this 18 count variety pack is great for the office for munching on in between meetings, or grabbing when you're headed out the door. These unsalted trail mixes are bursting with natural protein and delicious flavor. Kar's Trail Mix Variety Pack is a must have if you have the craving for some exciting trail mix flavors.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.75 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (4) Raisin Almond Cashew Mix; (5) All Energy Trail Mix; (9) Sweet n Salty Mix |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 18 |
| Description | Kar's Trail Mix Variety Pack |
| Manufacturers Part Number | 288-00004 |
| Gluten Free | Yes |
| Brand | Kar's |
Compliance & Certifications
| Certifications | Contains Nuts; Gluten-Free |