Winco KCL-2 Oyster/Clam Knife - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
6 5/8" Oyster/Clam Knife, 2 7/8" Blade.
PRICE
$36.72 Sold in packages of 12 / $3.06 ea
5
5
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 2-7/8 in |
Product Details
| Type | Stamped |
| Handle Material | Wooden |
| Material | High Carbon Stainless Steel |
| Package Quantity | 12 |
| Description | Oyster/Clam Knife |
| Manufacturers Part Number | KCL-2 |
| Brand | Winco |