Chopping Knife, Single Blade With Pp Handle.
Winco KCC-1 Chopping Knife - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.40 Sold in packages of 6 / $7.40 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Stamped |
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 6 |
| Description | Chopping Knife |
| Manufacturers Part Number | KCC-1 |
| Brand | Winco |