- Prevents unauthorized, accidental plug-in of a power cord leading to equipment and machinery
- Simply insert the electrical cord through the side opening, close down, and secure with padlock (sold separately)
- Tamper-resistant, hinge-style design completely encloses the plug and lines up lockhole tabs
- To lockout - secure with padlock and lockout tag to render the plug unusable
- Case is universal "stop" octagon shape in safety red
- All plastic construction
- Fits most 110, 220, 550 or 600 VAC plugs up to 2 1/2"H x 2 1/2"W x 5 1/2"L with cord up to 1" dia.
- Overall size is 3"H x 3"W x 6"L.
Accuform KDD230 Lockout, Stopout® Stopplug™ Ac Multi-Plug Lockout, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3 in |
| Height | 3 in |
| Accepts Shackle Up To | 1/4" |
Product Details
| Type | Plug Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Lockout, Stopout® Stopplug Ac Multi-Plug Lockout |
| Color | Red |
| Manufacturers Part Number | KDD230 |
| For Use With | Ac Plug |
| Brand | Accuform |