- Center board communicates the lockout safety message
- Store lockout/tagout supplies to assist in complying with OSHA 29 CFR 1910.147
- Rugged-duty aluminum backboard has big front pocket with two dividers to store lockout devices for convenience and accessibility
- Has holes for wall mount
- Includes 6 Steel Padlocks (keyed differently, 3/4" shackle), 25 HS-Laminate Lockout Tags, 25 Plastic Ties, 2 STOPOUT® Aluma-Tag™ Hasps, 3 Lockout Scissor Hasps (1" opening), 2 Lockout Scissor Hasps (1 1/2" opening), 25 Lockout Safety Booklets
Accuform KST423 Stopout® Heavy-Duty Aluminum Big Pocket Lockout Board, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 30 in |
Product Details
| Type | Lockout Board |
| Number of Padlocks | 6 |
| Padlock Capacity | 7 |
| Color | Multi-colored |
| For Use With | Multiple Items |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Heavy-Duty Aluminum Big Pocket Lockout Board |
| Manufacturers Part Number | KST423 |
| Number of Hasps | 7 |
| Brand | Accuform |