- Stop ball valve from being turned by applying this unique gull-wing design lockout. Easy-to-use lockout has two wingspan halves that hinge to quickly and simply secure over any closed ball valve handle.
- Secure with a padlock (sold separately) that is positioned so that the tag is always on top and visible
- Bright red, plastic device works with ball valve handles either perpendicular or parallel to the pipe
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
- Durable plastic device fits 3/8" - 1 1/4" Ball Valve (Approximate Overall Size: 3 1/8" x 4 1/2" x 4 1/2")
- Fits Handle up to 5/8" W x 1/4" thick
Accuform KDD442 Lockout, Stopout® Ball Valve Lockout, Fits 3/8" - 1-1/4", Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 3-1/8 in |
| Height | 4-1/2 in |
| Accepts Shackle Up To | 1/4" |
Product Details
| Type | Ball Valve Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Ball Valve Lockout |
| Color | Red |
| Manufacturers Part Number | KDD442 |
| For Use With | Ball Valve |
| Brand | Accuform |