- Have a convenient location to document, track, and provide easy access to lockout/tagout procedures.
- Assist in complying with OSHA 29 CFR 1910.147
- Two color thick aluminum backboard
- Powder-coated steel wire rack holds the 3-ring binder that holds the Lockout Procedure forms (25/pack included)
- Record steps to perform proper lockout procedures
- Includes 1 Aluminum Backboard with wire rack, 1 Binder (3-ring, 1-1/2"W), 1 pack Lockout Procedure Forms (25 forms per pack)
Accuform KSS142 Lockout Procedure Station, Aluminum, 14-1/4"W X 21-1/5"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Height | 21-3/16 in |
Product Details
| Type | Lockout Station |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Lockout Procedure Station |
| Color | Multi-colored |
| Manufacturers Part Number | KSS142 |
| Brand | Accuform |