Mini Lockout Center with Supplies - Bilingual
Write a Review
|
Questions & Answers (0)
Product Description
LOCKOUT-TAGOUT CENTERS
Bilingual Mini Lockout Center Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. Board measures 15-1/2" x 14". Made of .125 plexi-glass. Features 8 replaceable plastic hooks and a clear plastic pocket. Lockout center includes six 3/4" color-coded shackle padlocks, a 1" diameter safety lockout, 1-1/2" diameter safety lockout and a pack of lockout tagout tags. Meets OSHA 29 CRF 1910.147 requirements.
Bilingual Mini Lockout Center Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. Board measures 15-1/2" x 14". Made of .125 plexi-glass. Features 8 replaceable plastic hooks and a clear plastic pocket. Lockout center includes six 3/4" color-coded shackle padlocks, a 1" diameter safety lockout, 1-1/2" diameter safety lockout and a pack of lockout tagout tags. Meets OSHA 29 CRF 1910.147 requirements.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Height | 14 in |
Product Details
| Number of Padlocks | 6 |
| Type | Mini Lockout |
| Padlock Capacity | 2 |
| Color | Multi-colored |
| Number of Tags | 10 |
| Includes | Supplies |
| Material | Plexi Glass |
| Description | Mini Lockout Center |
| Package Quantity | 1 |
| Manufacturers Part Number | MLO1BI |
| Number of Hasps | 2 |
| Brand | Accuform |