- Prevent others from driving a vehicle that is disabled or undergoing maintenance.
- Reinforced vinyl cover has printed warning legend and message
- Fits over standard steering wheels to be seen
- Upper half has a stitched pocket to slip over the steering wheel
- Bottom has a 3/8" metal grommeted hole to accommodate a 1 1/2" hasp or padlock (sold separately) to secure the cover to the steering wheel
- !CAUTION THIS VEHICLE IS BEING SERVICED DO NOT ATTEMPT TO DRIVE
Accuform KDD716 Stopout® Steering Wheel Message Cover, Vinyl, 16" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 1/4 in |
| Height | 16 in |
| Accepts Shackle Up To | 3/8" |
| Diameter | 16 in |
Product Details
| Type | Steering Wheel Cover |
| Color | Yellow |
| For Use With | Steering Wheels |
| Message | THIS VEHICLE IS BEING SERVICED DO NOT ATTEMPT TO DRIVE |
| Language(s) | English |
| Material | Vinyl |
| Description | Stopout® Steering Wheel Message Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | KDD716 |
| Legend | CAUTION |
| Message Style | Newer ANSI |
| Brand | Accuform |