Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448158

MPN #: 25-6

Kee Safety® Kee Klamp 90° Three Socket Tee, 1" Diameter

Product Description
Kee Klamp® Fittings
90° Three Socket Tee

Most commonly used as the 90° joint between the top rail and an intermediate upright on safety railing. As there are two socket set screws in the sleeve, this fitting can be used where a join is required in the horizontal pipe. The Type 10 fitting can be used as an alternative when a join in the pipe is not required.
PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
29.95
Buy 11 units - 25 units
28.95Save $1.00 (3%)
Buy 26+ units
27.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
Type3 Socket Tee
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number25-6
Fitting TypeTee
Angle90°
BrandKee Safety