Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296398

MPN #: 29-6

Kee Safety® 30° - 60° Socket Tee, 1" Diameter

Product Description
Kee Klamp® Fittings
30° to 60° Single Socket Tee

Designed as an alternative to the Type 12 fitting, this adjustable fitting is most frequently used for bracing and struts. It may be used at any selected angle between 30° and 60°. As an alternative, it is possible to use Type 29 in its vertical position in place of the Type 27, using the Type 27 only where a join in the pipe occurs.
PRICE
$33.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
33.95
Buy 11 units - 25 units
32.95Save $1.00 (3%)
Buy 26+ units
31.95Save $2.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/8 in
Nominal Pipe Size1 in

Product Details

Assembly RequiredNo
TypeSingle Socket Tee
Pipe Outer Diameter1-5/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number29-6
Fitting TypeTee
Angle30-60°
BrandKee Safety