Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - C50-66 - Kee Klamp Single Swivel Socket, 1" Dia.

Kee Safety - C50-66 - Kee Klamp Single Swivel Socket, 1" Dia.

Item #: WB448218

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Pipe Fitting - Medium Flange 1" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/2" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Elbow 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Elbow 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Three Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Three Socket Tee 1" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 10-8 - Kee Klamp Single Socket Tee, 1-1/2" Dia.

Kee Safety - 10-8 - Kee Klamp Single Socket Tee, 1-1/2" Dia.

Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Kee Safety - 15-8 - Kee Klamp 90 Degree Elbow, 1-1/2" Dia.

Kee Safety - 10-6 - Kee Klamp Single Socket Tee,1" Dia.

Kee Safety - 10-6 - Kee Klamp Single Socket Tee,1" Dia.

Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Kee Safety - C58-6 - Kee Klamp Swivel Flange, 1" Dia.

Kee Safety - 21-6 - Kee Klamp 90 Degree Two Socket Tee, 1" Dia.

Kee Safety - 21-6 - Kee Klamp 90 Degree Two Socket Tee, 1" Dia.

Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia.

Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 12', Satin Stainless Steel

Kee Klamp® Fittings
Single Swivel Socket

Complete combination fitting. Reducing combinations of Type C50 are available sizes 5 through 9. See types F50 and M50 for individual fitting specifications.

Weights & Dimensions

  • Nominal Pipe Size 1 in
  • Fitting Inside Diameter 1.38 in

Product Details

  • Type Single Swivel Socket
  • Pipe Outer Diameter 1.315
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number C50-66
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - C50-66 - Kee Klamp Single Swivel Socket, 1" Dia.

Kee Safety - C50-66 - Kee Klamp Single Swivel Socket, 1" Dia.

Item #: WB448218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant