KEEBLER Original Club Crackers Snack Stacks, 50 oz
|
Questions & Answers (0)
Product Description
Keebler Club Crackers are the perfect mix of flaky, buttery goodness that pairs well with a multitude of flavors. Whether you're piling meats and cheese, spreading on PB&J, or making sliced veggies with cream cheese, these light yet rich crackers make the perfect base for amazing snacks. These crackers are delicious on their own too, so feel free to grab a snack-size sleeve and take it on the go.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Original |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Keebler Original Club Crackers Snack Stacks |
| Manufacturers Part Number | 900-00124 |
| Gluten Free | No |
| Brand | Keebler |