CRUNCHMASTER 5-Seed Multi-Grain Crunchy Oven Baked Crackers, 20 Ounce
Write a Review
|
Questions & Answers (0)
Product Description
More seeds, more flavor with these Crunchmaster Multi-Grain 5-Seed Crackers. Made with Sesame Seeds, Chia Seeds, Flax Seeds, Amaranth Seeds, and Quinoa Seeds. This healthy snack is made with 100% Whole Grain, and is also Non-GMO, Kosher, and Gluten Free. Grab a handful of these oven baked, crunchy crackers and enjoy cheese, spreads, veggies, or even seafood on them. Crunchmaster Multi-Grain Crackers are a great healthy snack idea when your snacking craving hits.
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 1 |
| Description | Crunchmaster 5-Seed Multi-Grain Crunchy Oven Baked Crackers |
| Manufacturers Part Number | 220-00757 |
| Gluten Free | Yes |
| Brand | Crunchmaster |