Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789579

MPN #: UPLAY-030-P

UltraSite® Keegan's Kastle with Ground Spikes, Multi-color

Product Description
Keegan's Kastle features a challenging 4' Vine Climber and Beanstalk Climber, while also offering a Double Straight and Curved Slide. The Ship's Wheel Panel adds dramatic play opportunities while giving caregivers increased visibility to the structure.. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. The posts are 13-gauge galvanized steel tube and powdercoated. The plastics are heavy-duty rotomolded & blow molded components. Critical fall height is 5'0" Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.

Features:
  • Bongo Drum
  • Bone Bridge
  • Rain Wheel
  • Beanstalk Climber
  • Vine Climber
  • Window Panel
  • Capacity: 25-30


PRICE
$22,369.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 ft 6 in
Width31 ft 9 in
Fall Height5 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity25-30 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-030-P
BrandUltraSite