Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789674

MPN #: UPLAY-020-N

UltraSite® Sunnyside with Ground Spikes, Natural

Product Description
Nothing but smiles on the Sunnyside! The Sunnyside is a challenging and inviting play structure packed with diverse play components for children ages 2-5 or 5-12. Children can develop their gross motor skills and balance as they travel up the 4' Vine Climber and across the Bone Bridge. The Ships Wheel Panel allows children to activate their imaginations as they become ship captains who navigate and socialize with friends. The 4' Curved Slide offers an exhilarating sensory experience as children exit the structure and two ground-level music components offer creative play for children of all abilities. The Sunnyside meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike mounting kit is included with the structure.

Features:
  • Game Panel
  • Bone Bridge
  • Rainwheel
  • Beanstalk Climber
  • Bass Drum
  • Capacity: 15-25


PRICE
$12,475.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 ft 9 in
Width23 ft 5 in
Fall Height4 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age2 to 12
Capacity15-25 Children
ColorNatural
Manufacturers Part NumberUPLAY-020-N
BrandUltraSite