Ken Forging TB105-S - Turnbuckle Assembly - Stub & Stub - 1/2-13 x 14" - Carbon - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Carbon Steel, Self-Colored
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Take Up | 6 in |
| Overall Length (Closed) | 14 in |
| Body Length | 7-7/16 in |
| Stub Length | 7" |
| Diameter & Thread Size | 1/2 - 13 |
| Min Thread Length | 4-1/16 in |
Product Details
| Type | Carbon |
| Country of Origin | Made in USA |
| Nut End | 11/16 |
| Manufacturers Part Number | TB105-S |
| Rated Capacity | 2200 lbs |
| Brand | Ken Forging |