Ken Forging TBE-07-RH-HDG - Turnbuckle Eye - 5/8 - 11 x 4-9/16" - Galvanized - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging - TBE-07-RH-HDG - Turnbuckle Eye - 5/8 - 11 x 4-9/16" - Galvanized - Right Hand
Drop Forged Carbon Steel
Threaded: UNC-2A before galvanizing
Drop Forged Carbon Steel
Threaded: UNC-2A before galvanizing
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Eye Inner Diameter | 1-19/64 |
| Eye Outer Diameter | 2-9/32 |
| Diameter & Thread Size | 5/8 - 11 |
| Shank Length | 4-9/16 in |
Product Details
| Type | Galvanized |
| Country of Origin | Made in USA |
| Hand | Right |
| Manufacturers Part Number | TBE-07-RH-HDG |
| Rated Capacity | 2700 lbs |
| Brand | Ken Forging |