Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB655783

MPN #: 1902-1-001-01

Kendall Howard™ 1U Cable Routing Blank

Product Description
Kendall Howard™ 1U Cable Routing Blank

Kendall Howard Cable Routing Blanks make it easy to pass cables from the front of a server rack or cabinet to the back and still keep a neat organized look. Easily route cables from patch panels, routers, and switches that are mounted in the front of the rack, to servers or any component that requires cables to be connected in the rear of the rack. Cable Routing Blanks make it easy to run virtually any cable or cord from the front of one component to the rear of another. Install a Cable Routing Blank adjacent to a component and pass the cables to the back of the rack or cabinet. This simple cable management bracket will eliminate the problems that arise from tangled and crimped network cables. Kendall Howard Cable Routing Blanks are Made in the USA and are backed by our Limited Lifetime Warranty.

PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth1/16 in
Height1-3/4 in
Weight2 lbs

Product Details

TypeCable Management
Rack Spaces1U
ColorBlack
MaterialSteel
Package Quantity1
DescriptionCable Routing Blanking Panel
Manufacturers Part Number1902-1-001-01
BrandKendall Howard

Warranty

WarrantyLifetime Limited yr