Cat
Model # :WB651321
Nexel Wire Keyboard Holder, 12-3/4"W x 13-1/2"D, Chrome
|
Questions & Answers (0)
Product Description
Wire Keyboard Holder supports your keyboard on top shelves for easy viewing. 12-3/4"W x 13-1/2"D overall.
CLEARANCE PRICE
$34.95was $53.95
Save $19.00 (35%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 13-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Keyboard Shelf | Yes |
| Material | Wire |
| Description | Wire Keyboard Holder |
| Color | Silver |
| Manufacturers Part Number | C21466 |
| Accessory Type | Keyboard Platform |
| Brand | Cat |
Warranty
| Warranty | 1 yr |