Kendall Howard™ Universal Wire Minder
Write a Review
|
Questions & Answers (0)
Product Description
Kendall Howard Universal Wire Minders are the perfect add-on to any racking system. This adaptive design allows it to be mounted in eight different positions. Universal Wire Minders have a generous 1.5 by 3 opening that allows even the largest cables to be managed with ease. Whether it is being added to an existing rack, or being installed into a new rack, Universal Wire Minders are the most functional cable manager. Easily install the Universal Wire Minder in any 2-post rack, 4-post rack, wall mount rack, or cabinet. Kendall Howard Universal Wire Minders are Made in the USA and backed by our Limited Lifetime Warranty.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/8 in |
| Depth | 2 in |
| Height | 1-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Cable Management |
| Rack Spaces | 1U |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Description | Universal Wire Minder |
| Manufacturers Part Number | 0004-1-002-01 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |