Features:
- 1,200 lb. Capacity (Strong Cold Rolled Steel) with 5" polyurethane casters
- Quick assembly
- Anti-Microbial, Chemical & Moisture Resistant
- 25-Year Unconditional Warranty
Weights & Dimensions
| Width | 120 in |
| Depth | 36 in |
| Height | 30 - 36 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Type | Lab Table |
| Color | Black |
| Top Color Family | Black |
| Style | Bench without Power Apron |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | KZ36120 LP 30-36 CL5-UB |
| Primary Use | Laboratory Facilities |
| Top Material | Phenolic Resin |
| Brand | BenchPro |