Kent/Euroclean UZ934 Vacuum Bag
Write a Review
|
Questions & Answers (0)
Product Description
Made of paper with the highest quality Micro-Plus filter media including Melt-Blown inner liner to provide filtration efficiencies up to 99.9% and for long lasting durability. Better filtration provides cleaner air, less dusting and longer secondary filter life. Each bag printed to easily identify the vacuum it fits. Guaranteed Fit & Performance. Equal to, or exceeds OEM quality. Package quantity is 100. For use with UZ934.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Canister Vacuums |
| Material | Micro-Plus Filter Paper Filter Media |
| Package Quantity | 100 |
| Description | Paper Filter Bag |
| Manufacturers Part Number | GK-UZ934 |
| For Use With | Kent/Euroclean Vacuum |
| Brand | Kent Euroclean |