Features:
- One 8" step
- Black non slip rubber treads & feet tips
- 35 3/4" tall front facing handrail
- Handrail
Weights & Dimensions
| Length | 12 in |
| Width | 18 in |
| Height | 8 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Number of Steps | 1 |
| Color | Stainless Steel |
| Material | 304 Stainless Steel/Rubber |
| Description | Kent Foot Stool with Handrail |
| Package Quantity | 1 |
| Manufacturers Part Number | 1017757100 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |