Werner® 2' Type 1A Fiberglass Step Stool, 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Werner® 6202 Fiberglass 2-foot Step Stool has a duty rating of 300 pounds. The molded top provides a large standing platform for comfortable use. External Pinch-Proof spreaders. The feet feature a combination rail end shield and slip-resistant foot pads. The steps are slip resistant with the patented Traction-Tred® design and the bottom step features front and rear knee braces. Fiberglass rails are non-conductive for working near electricity.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 17-1/4 in |
| Height | 24 in |
| Weight Capacity | 300 lbs |
| Weight | 9 lbs |
| Height to Top Step/Platform | 24 in |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | Orange |
| Duty Rating | 1A |
| Material | Fiberglass |
| Manufacturers Part Number | 6202 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI-A14-5-2007, OSHA-Compliant |