Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB3201631

MPN #: BPR50DX-V

Motorola Solutions BPR50DX VHF Two-Way Radio, Analog & Digital, 5 Watt, 64 Channels, 136 - 174 MHz

Product Description
The Mag One BPR 50dX is a versatile and high-performing device for your business workforce. Whether managing a retail store, coordinating events, or overseeing campus activity, the BPR 50dX connects your team with static-free, reliable communication – in a world where every second counts.

General Features:
  • Analog and digital
  • DMR standards compliant
  • 64 channels
  • USB-C (charging and programming)
  • 3 programmable buttons
  • Voice announcements
  • Custom channel announcements
  • Dual priority scan
  • Nuisance channel delete
  • Voice operation transmission (VOX)
  • IP55 dust and water ingress protection
  • Rugged to MIL-STD 810
Audio:
  • Enhanced audio power
  • Noise cancellation
Safety:
  • Emergency alert
  • Lone worker
  • Remote monitor
  • Radio disable/enable
System:
  • Dual-capacity direct mode
Analog Features:
  • Analog scrambling


PRICE
$355.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Depth1-3/16 in
Height4-13/16 in
Weight1 lbs
Range350,000 Sq. Ft./30 Floors

Product Details

Assembly RequiredNo
DisplayNon-Display
Wattage5 W
Manufacturers Part NumberBPR50DX-V
WaterproofNo
Radio TypeHandheld
Digital/AnalogAnalog & Digital
BrandMotorola Solutions
Frequency136 - 174 Mhz
Battery TypeLithium-Ion
Power7.2 V
TypeVHF
ColorBlack
SeriesBPR
StyleVHF 5 Watt 64 Channels
RechargeableYes
Number of Channels64
Package Quantity1
DescriptionTwo Way Radio
BatteriesLithium Ion

Warranty

Warranty2 yr