Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :WBB3133476

MPN #: 22802

Power Systems Kettlebell Prime, 10 lb.

Product Description
Updated fitness classic. Matte black powder coat finish provides a smooth and finished texture for enhanced grip and use with chalk. Each weight is easily identified by the colored band on the handle, and the tooled weight on each side. Handle and kettlebell size increase with the weight of each bell. Available from 10 to 100 lbs., making them suitable for a wide range of fitness classes and facilities. Solid cast iron. Sold individually.

Features:
  • 15 weights available
  • Handle size and kettlebell size varies by bell weight
  • Solid cast iron construction
  • Matte black colored band on handle to differentiate weights
  • Smooth, slightly textured finish holds chalk and feels comfortable in the hand


PRICE
$43.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Width6-1/2 in
Height6-3/4 in
Weight10 lbs
SizeAdult

Product Details

TypeKettlebell
Package Quantity1
DescriptionKettlebell Prime
ColorBlack
Manufacturers Part Number22802
BrandPower Systems

Warranty

Warranty2 yr