Hon® 4022N Slide-Away Keyboard Platform, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Hon® 4022N Slide-Away Keyboard Platform, Mahogany
Keyboard platform is designed to fit the HON 10700, 10600, 11500, 10500 and 94000 Series deluxe modular desking. Surface can be positioned at 2", 2-1/2", 3" or 3-1/2" below bottom of work surface. Minimum clearance for mounting is 22-7/8" wide x 17" deep. Design will not fit on a 37" x 24" corner work surface. Keyboard platform features a laminate finish.
Keyboard platform is designed to fit the HON 10700, 10600, 11500, 10500 and 94000 Series deluxe modular desking. Surface can be positioned at 2", 2-1/2", 3" or 3-1/2" below bottom of work surface. Minimum clearance for mounting is 22-7/8" wide x 17" deep. Design will not fit on a 37" x 24" corner work surface. Keyboard platform features a laminate finish.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 10 in |
| Height | 1-1/8 in |
| Keyboard Tray (W x D) | 21-1/2" x 10" |
Product Details
| Type | Keyboard Tray |
| Package Quantity | 1 |
| Description | Slide-Away Keyboard Platform |
| Color | Red |
| Manufacturers Part Number | 4022N |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |