Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB1406111

MPN #: 97-582-009

Ergotron® 97-582-009 Neo-Flex Underdesk Keyboard Arm, 15-3/8" Track Length, Black

Product Description
Ergotron® 97-582-009 Neo-Flex Underdesk Keyboard Arm, 15-3/8" Track Length, Black

This adjustable keyboard platform is a necessity in any word-processing office application. Match this accessory with a monitor stand or arm for a complete ergonomic desktop solution.

Provides a full range of adjustment to accommodate a wide range of computer users. Stores the keyboard conveniently under the worksurface, where it can be pulled out whenever it is needed.

Specifications:
  • Includes arm, one-piece tray, desk clamp, slide mechanism, mounting hardware
  • Signal knob adjustment for both height and tilt settings
  • Extend/retract range = 10.75" (27.3 cm)
  • Tray Dimensions: 26.9" x 8.9" (68.3 x 22.6 cm); large surface designed specifically to accommodate ergonomic keyboards
  • Mounting Options: Attaches with front-clamp and a single screw (required for greater stability), or with four screws (supplied with product)
  • Compatible with desktop worksurfaces from .75" (1.9 cm) up to 1.5" (3.8 cm) thick
  • Designed to meet requirements per ANSI/BIFMA X5.5-2008
  • Product Weight: 10.2 lbs (4.6 kg)
  • Warranty: Three (3) years
PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-15/16 in
Depth8-7/8 in
Height5 in
Weight CapacityUp to 3 lbs.
Keyboard Tray (W x D)26-15/16" x 8-7/8"
Lift6" ft
Glide Track Length15-3/8"

Product Details

Assembly RequiredYes
TypeKeyboard Tray
ColorBlack
Tilt15° °
DescriptionNeo-Flex Underdesk Keyboard Arm
Package Quantity1
Manufacturers Part Number97-582-009
BrandErgotron

Warranty

Warranty3 yr