Satco 80-1473 Phenolic Threaded Candelabra Socket 1-1/4-in. w/Shoulder and Phenolic Ring 24-in Leads
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Threaded Candelabra Socket, 1-1/4-in. w/Shoulder and Phenolic Ring, 24-in. Leads
75W-125V
75W-125V
PRICE
$2.83
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.75 in |
| Height | 1.25 in |
Product Details
| Wattage | 75 W |
| Voltage | 125 V |
| Color | Brown |
| Terminal | 1-1/4" w/Shoulder and Phenolic Ring |
| Manufacturers Part Number | 80-1473 |
| Leads | 24" 18/2 SPT-1 Brown Leads 105°C |
| Base Type | Candelabra |
| Brand | Satco |