Satco 80-1376 Keyless Porcelain Mogul Socket Mounting Screws 2 Wireways 1/2" Strip Leads
Write a Review
|
Questions & Answers (0)
Product Description
Satco 80-1376 Keyless Porcelain Mogul Socket Mounting Screws 2 Wireways 1/2" Strip Leads
Made of porcelain and metal for long lasting durability. Size is 2.25" W x 3" H. Voltage is 600. Wattage is 1,500.
Made of porcelain and metal for long lasting durability. Size is 2.25" W x 3" H. Voltage is 600. Wattage is 1,500.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | 3 in |
Product Details
| Wattage | 1500 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Lead |
| Manufacturers Part Number | 80-1376 |
| Set Screw | Less Set Screw |
| Leads | 10" 16GA SF-2 B/W 200° |
| Base Type | E39 Mogul |
| Brand | Satco |