Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145762

MPN #: AX13370

Barska® Keypad Wall Key Safe, 100 Keys, 15-5/8"W x 4-3/4"D x 21-5/8"H, Black

Product Description
Keep keys organized and secured with the 100 Keys Cabinet Digital Wall Key Safe by Barska®. This safe features 100 numbered hooks and colored key tags that can be labeled to make key identification quick and easy. The digital keypad of this Key Safe retains 2 PIN Codes (4-6 digits), and can also be accessed with the included barrel keys. Users who do not have access to the key safe can return keys using the key return drop slot located on the side of the safe. The Digital Wall Key Safe features solid steel construction and two solid-steel locking dead bolts for added security. The safe has four pre-drilled mounting holes and includes hardware for installation.

Features:
  • Key Capacity: 100 Numbered Key Hooks
  • Access Method: Drop Slot, Front
  • Retains 2 PIN Codes (4-6 digits)
  • Key Return Drop Slot
  • Dual Locking Deadbolts
  • 100 Colored Key Tags
  • Barrel Key Lock with 2 Keys
  • Includes Mounting Hardware
  • Low Battery Alert
  • Operates on 4AA
  • Outer Size (DxWxH): 4-3/4in x 15-5/8in x 21-5/8in


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-5/8 in
Depth4-3/4 in
Height21-5/8 in
Weight36.4 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
TypeKey Safe
Battery Life1 Year
ColorBlack
Door TypeRight Hinged Door
Lock MechanismManual
StyleKeypad Safe
Number of Doors1
Includes4-AA Batteries, Colored Key Tags, 2 Back-Up Keys
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX13370
Locking System2 Solid Steel Locking Bolts
BrandBarska

Warranty

Warranty1 yr