Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978739

MPN #: AX11930

Barska Large Keypad Depository Safe AX11930 - 15-5/16"W x 13-1/2"D x 19"H, Black

Product Description
Barska Large Keypad Depository Safe, 15-5/16"W x 13-1/2"D x 19"H

Secure your valuables with this advanced technology Depository Safe with a sense of confidence and ease when running a successful business. This safe is an important tool in safe guarding against thieves and/or employees. Ideal for hotels, gas stations, restaurants or any retail business that deals with large volumes of deposits on a daily bases. Instead of keeping cash or important documents accessible, simply drop any items of value into the drop slot, where it stays safely out of reach. The jagged edge teeth behind the door slot prevents someone from fishing out money or deposit bags with a tool or a coat hanger. Pre-drilled holes on the back and bottom of the safe allow you to mount it to any fixed surface. The included floor mat ensures deposited items are not scratched. In a situation where you cannot access contents with the pin code, a hidden secondary access point can be used with the 2 included back-up keys. The safe's drop door can fit standard size deposit bags and envelopes, and is ideal for storing large sums of cash before it is deposited at a bank.

Features:
  • Retains 2 Pin Code
  • Lock out mode after multiple failed attempts
  • 2 Solid steel locking bolts
  • Operates on (4) AA Batteries (Included)
  • Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys


PRICE
$549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-5/16 in
Depth13-1/2 in
Height19 in
Inside Width15 in
Inside Depth11 in
Inside Height11-1/2 in
Weight71 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeDepository Safe
Secondary AccessBack-Up Hidden Key Lock
ColorBlack
Door TypeRight HInged Door
Deposit TypeFront Drop Hopper Load
Capacity1.10 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX11930
Key Code Memory2
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated