Keystock - 10 mm x 10 mm x 1M - C45K - Carbon Steel - Zinc Clear Trivalent - Oversize - DIN 6880
Write a Review
|
Questions & Answers (0)
Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000mm in |
| Width | 10mm in |
| Height/Thickness | 10mm in |
| Unit of Measurement | Metric |
Product Details
| Color | Zinc Clear Trivalent |
| Style | Oversized |
| Country of Origin | Made in USA |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 361010-1000 |
| Grade | C45K |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 6880 |