Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2170670

MPN #: 3501870250-12

Keystock - 3/16" x 1/4" x 1 Ft - Carbon Steel - Plain - Oversize - ASTM A29 - Pkg Qty 10

Product Description
A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 10, the minimum order is 9 packs, for a total of 90 pieces

PRICE
$28.30  Sold in packages of 10 / $2.83 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 Ft in
Width3/16 in
Height/Thickness1/4 in
Unit of MeasurementInch (Imperial)

Product Details

ColorPlain
StyleOversized
Country of OriginMade in USA
MaterialCold Finished Steel
Manufacturers Part Number3501870250-12
GradeCarbon Steel
ShapeRectangle
BrandG.L. Huyett

Compliance & Certifications

CertificationsASTM A29