KFI - 3315B-WL - Black Metal Frame Cafe Chair with Wood Seat and Back Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Metal Café Chair with Wood Seat and Back
Metal café chair with wood seat and back. Attractive wood grain chair gives your break room or cafeteria and warm classic look. The café chair has a 18 gauge, 1.25" steel frame in black powder-coat. The seat and back are solid wood with a mahogany, natural or walnut stain. The contoured back and seat are attractive and functional for hours of comfort. Legs have clear polyurethane glides to protect floors. Weight tested for 400 lbs. Meets CAL-117 fire codes.
Metal café chair with wood seat and back. Attractive wood grain chair gives your break room or cafeteria and warm classic look. The café chair has a 18 gauge, 1.25" steel frame in black powder-coat. The seat and back are solid wood with a mahogany, natural or walnut stain. The contoured back and seat are attractive and functional for hours of comfort. Legs have clear polyurethane glides to protect floors. Weight tested for 400 lbs. Meets CAL-117 fire codes.
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 19 in |
| Height | 32 in |
| Weight Capacity | 400 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Back Color Family | Walnut |
| Type | Dining Chair |
| Frame Color Family | Black |
| Casters | No |
| Number of Seats | 1 |
| Stackable | No |
| Seat Color Family | Walnut |
| Description | Metal Café Chair |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 3315B-WL |
| Back Type | Mid Back |
| Seat Material | Wood |
| Brand | KFI Seating |
Warranty
| Warranty | 12 yr |