Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB1799539

MPN #: 9222-ES

KFI Wood Stack Chair - Espresso - JIVE Series

Product Description
KFI Seating JIVE Series Bentwood 21"H Stack Multi-Purpose Chair Espresso

These chic, stylish and visually appealing chairs are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or as a convenient side chair. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. The one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. The chairs stack 5 high. Weight tested to hold 300 lbs.

PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth21 in
Height34 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth14-1/2 in
Seat Height18 in
Base4 Legged
Min Back Height16 in
Max Back Height16 in
Back Width16 in
Back Height16 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part Number9222-ES
BrandKFI Seating
TypeGuest / Side Chair
ColorEspresso
SeriesJive
CastersNo
StyleStacking Chairs
Number of Seats1
Seat Color FamilyEspresso
Package Quantity1
DescriptionPlywood Stacking Chairs
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlywood

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsCA117, ANSI/BIFMA