KFI Wood Stack Chair - White - JIVE Series
|
Questions & Answers (0)
Product Description
KFI Seating JIVE Series Bentwood 21"H Stack Multi-Purpose Chair White
These chic, stylish and visually appealing chairs are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or as a convenient side chair. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. The one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. The chairs stack 5 high. Weight tested to hold 300 lbs.
These chic, stylish and visually appealing chairs are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or as a convenient side chair. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. The one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. The chairs stack 5 high. Weight tested to hold 300 lbs.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 21 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 9222-WH |
| Brand | KFI Seating |
| Type | Guest / Side Chair |
| Series | Jive |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | White |
| Package Quantity | 1 |
| Description | Plywood Stacking Chairs |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plywood |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | CA117, ANSI/BIFMA |