Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capsa Healthcare

Model # :WBB3058887

MPN #: 207166-FG

Capsa Healthcare Mobile Kidney Laptop Cart 32-1/2" to 48-1/2"H, Gray

Product Description
The Kidney Cart (Fiber Concrete color) is a non-powered, ultra-lightweight mobile documentation cart with a generous-sized kidney shaped work surface. Compact profile and 3" casters allow you to move easily through care settings and tight spaces. Simple height adjustment for the comfort of each user A range of accessories mount easily to the back or front column to facilitate clinical workflow needs.

Features:
  • Generous 28" W x 18" D work surface provides abundant work space
  • Smooth comfort-rounded work surface edges
  • Cable and power cord routing hole integrated into work surface
  • Sit to stand height adjustment
  • Starting Weight: 29.4 lbs (13.33 kg)
  • Height Range: 32.5" to 48.5" (82.55 cm to 123.19 cm)
  • Adjustment Range: 16" (40.64 cm)
  • Footprint: 15.35" – 16.02" W x 16.73" D (39 – 40.69 cm x 42.49 cm)
  • Work Surface – Work Area: 28" W x 18" D (71.12 cm x 45.72 cm)
  • Casters: 3" (7.62 cm) locking casters
  • Lift type: Manual
  • Warranty: 3 years, parts only
PRICE
$1,175.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width18 in
Height32-1/2 - 48-1/2 in
Weight29.4 lbs
Max Height32-1/2 in
Min Height48-1/2 in

Product Details

TypeMobile Laptop Cart
ColorGray
Battery PoweredNo
Casters4"
Enclosure TypeOpen Style
MaterialSteel
DescriptionMobile Documentation Cart
Manufacturers Part Number207166-FG
BrandCapsa Healthcare

Warranty

Warranty3 yr