Toolbox® T800 Blue Jumbo Roll, 475 Sheets/Roll, 1 Roll/Case 88350
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. Rolls are designed to fit our Floor Stand (part # 99911) and Wall Mount Dispensers (part # 99914). Large quantity of sheets allows for less time spent replacing rolls. WaterWeave is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 13" in |
Product Details
| Number of Sheets | 475 |
| Size Type | 475 Sheets/Roll |
| Package Quantity | 1 Roll/Case |
| Description | TOOLBOX T800 WaterWeave Jumbo Roll Wipers |
| Color | Blue |
| Manufacturers Part Number | 88350 |
| Brand | Sellars |