- 12 packages of 250 Scott® Dinner Paper Napkins (3,000 paper napkins per case)
- Each dinner napkin measures 14.63" x 17" (unfolded)
- The 2-ply means softness and absorbency for your guests
- Strong and economical
- These dinner napkins contain recycled fiber and meet EPA minimum requirements for post-consumer waste
- Meets EPA Guidelines: Yes
Scott® 1/8-Fold Dinner Napkins, 17"W x 14 5/8"D, White, 3000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Scott® 1/8 Fold Dinner Napkins are great choice when you want a touch of elegance, without the hassle of laundering napkins. These generously sized disposable napkins are 2-ply and soft, so guests will enjoy using them. You won't have to worry about the hassle and expense of laundering cloth napkins. These Scott® paper napkins are a great addition to cafes, business break rooms, restaurants and much more.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 14-63/100 in |
Product Details
| Material | Paper |
| Package Quantity | 3000 |
| Description | Dinner Napkins |
| Color | White |
| Napkin Type | Dinner |
| Manufacturers Part Number | KCC 98200 |
| Number of Plys | 2 |
| Brand | Scott |